Shop All Wiper Blades
Autotex
Wiper Blade, Beam, 18 In Size
Mfr # CLX-18
Zoro # G1007824
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type F8 Flex
- Standards SAE J903
- Includes AutoConnex Universal Adapter System
- Material Rubber
- For Use With Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # CLX-18
- Zoro # G1007824
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 18 in |
Size | 18 in |
Blade Length Range | 18 in to 20 in |
Details
Item | Wiper Blade |
Type | F8 Flex |
Standards | SAE J903 |
Includes | AutoConnex Universal Adapter System |
Material | Rubber |
For Use With | Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms |
Application | Passenger Car, Truck |
Arm Type | Bayonet, Hook, Pin |
Series | F8 |
Windshield Location | Front |
Blade Type | Beam |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, Hook, Pin, 18 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series F8, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TENDER Fused Extension Lead, 25 ft, PK4 (081-0148-25-BG4)
- HEIN-WERNER Filler Plug, Rubber (F36100-0001)
- GEARWRENCH 6 Piece Oil Canister Socket Set Service Kit (41890)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 450984 (450984)
- AUTOTEX Wiper Blade, Beam, 17 In Size (CLX-17)
- AUTOTEX Wiper Blade, Beam, 24 In Size (CLX-24)
- AUTOTEX Wiper Blade, Beam, 28 In Size (CLX-28)
- AUTOTEX Wiper Blade, Universal Crimped, Size 11 In (M5-11)
- AUTOTEX M5 Conventional Wiper, 10" (M5-10)
- AUTOTEX Wiper Blade, HD Narrow SS Flat Blade (71-12)
- TRANSPORT Windshield Wiper Blades (TRP141)
- Autotex Wiper Blades