Shop All Wiper Blades
Autotex
Wiper Blade
Mfr # 78-28
Zoro # G2092386
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- For Use With 13.6 and 17 mm Saddle Wiper Arms
- Application Truck, Con/Ag, RV, Marine, Bus
- Standards SAE J903
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # 78-28
- Zoro # G2092386
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 28 in |
Size | 28 in |
Blade Length Range | 26 in and Up |
Details
Item | Wiper Blade |
Type | Heavy Duty |
For Use With | 13.6 and 17 mm Saddle Wiper Arms |
Application | Truck, Con/Ag, RV, Marine, Bus |
Standards | SAE J903 |
Material | Metal |
Includes | Hardware |
Arm Type | Saddle |
Series | 78 |
Mounting Hardware Included | Yes |
Blade Type | Saddle |
Adapter Included | Yes |
Mounting Hardware Required | Yes |
Windshield Location | Front |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Saddle, Arm Type Saddle, 28 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 78, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Long U Nuts 5PK (69246)
- BALDWIN FILTERS Air Filter, 12-1/8 x 18-1/2 in. (PA1846)
- DANA BALL JOINT KIT - DANA 50 (700238-2X)
- K-TOOL INTERNATIONAL Tow Strap W/ Forged Hooks 2"X10', 7,000 Lb Cap (KTI73801)
- AUTOTEX Wiper Blade, Heavy Duty, 13.6mm And 17mm (78-36)
- AUTOTEX Wiper Blade, Dyna OEM, Size 22 In (13422)
- AUTOTEX Wiper Blade, Heavy Duty, 32 In Size (78-32)
- AUTOTEX Wiper Blade, Universal Crimped, Size 21 In (M5-21)
- AUTOTEX Pink Wiper Blade, Automotive, 18 In (AP-PF18)
- AUTOTEX Wiper Blade, Universal, Size 18 In (M6-18)
- BOSCH Aerotwin Wiper Blade, 3397007452 (3397007452)
- Autotex Automotive Exterior Accessories