Shop All Wiper Blades
Autotex
Wiper Blade
Mfr # 71-16
Zoro # G1508981
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Application Truck, Con/Ag, RV, Marine, Bus
- For Use With Narrow Saddle Mount Wiper Arm
- Material Stainless Steel
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 71-16
- Zoro # G1508981
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 16 in |
Size | 16 in |
Blade Length Range | 15 in to 17 in |
Details
Item | Wiper Blade |
Type | Heavy Duty |
Application | Truck, Con/Ag, RV, Marine, Bus |
For Use With | Narrow Saddle Mount Wiper Arm |
Material | Stainless Steel |
Includes | Hardware |
Standards | SAE J903 |
Arm Type | Narrow Saddle |
Series | 71 |
Mounting Hardware Included | Yes |
Blade Type | Saddle |
Blade Material | Rubber |
Mounting Hardware Required | Yes |
Adapter Included | Yes |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Saddle, Arm Type Narrow Saddle, 16 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 71, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP6-120A)
- SPEC-D TUNING 1993-1997 HONDA DEL SOL EG EH6 FOG LIGHT WITH SMOKED LENS, PK 2 (LF-DEL93GOEM-HZ)
- VELVAC Mechanic'S Wire 5 Lb 18 Ga Roll (090185)
- AFTERMARKET 4-1/2" Muffler Clamp for Tractors (CL412)
- AUTOTEX Wiper Blade (71-14)
- AUTOTEX Wiper Blade (71-18)
- AUTOTEX Wiper Blade (71-13)
- AUTOTEX Wiper Blade, Beam, 17 In Size (CLX-17)
- AUTOTEX Wiper Blade, Universal, Size 28 In (M6-28)
- AUTOTEX Wiper Blade, Beam, 21 In Size (CLX-21)
- BOSCH ICON Wiper Blade -17OE (17OE)
- Autotex Wiper Blades