Shop All Wiper Blades
Autotex
Wiper Blade
Mfr # 71-13
Zoro # G2153191
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- For Use With Narrow Saddle Mount Wiper Arm
- Includes Hardware
- Application Truck, Con/Ag, RV, Marine, Bus
- Standards SAE J903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # 71-13
- Zoro # G2153191
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 13 in |
Blade Length Range | 14 in and Under |
Size | 13 in |
Details
Item | Wiper Blade |
Type | Heavy Duty |
For Use With | Narrow Saddle Mount Wiper Arm |
Includes | Hardware |
Application | Truck, Con/Ag, RV, Marine, Bus |
Standards | SAE J903 |
Material | Stainless Steel |
Arm Type | Narrow Saddle |
Series | 71 |
Windshield Location | Front |
Mounting Hardware Required | Yes |
Blade Material | Rubber |
Blade Type | Saddle |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Description
Wiper Blade, Blade Type Saddle, Arm Type Narrow Saddle, 13 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series 71, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- MAXXIMA Strip Lighting, Flexible, 12" L, 13/32" W (MSLS-1218)
- FLUKE Ac/Dc Trms Wireless Clamp, 600A (4696001)
- SEA-DOG Sea-Dog 420213-1 Illuminating Contura Rocker Switch, SPDT - On/Off/On (420213-1)
- AUTOTEX Wiper Blade (71-16)
- AUTOTEX Wiper Blade (71-18)
- AUTOTEX Wiper Blade (71-14)
- AUTOTEX Wiper Blade, Beam, 21 In Size (CLX-21)
- AUTOTEX Wiper Blade, Universal Crimped, Size 13 In (M5-13)
- AUTOTEX Wiper Blade, Heavy Duty, 21mm And 27mm (78-360)
- PIAA Piaa 97048 Windshield Wiper Blade (P27-97048)
- Autotex Wiper Blades