Shop All Windshield Wiper Parts
Autotex
Wiper Arm, Wet Radial, 22 In Size
Mfr # 201512N
Zoro # G2505264
original price:
$53.52
26% off
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 22 in
- Standards DIN 72 783/DIN 72 803
- Material Metal
- Application Truck, Con/Ag, RV, Marine, Bus
- Arm Type Radial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # 201512N
- Zoro # G2505264
- Country of Origin Brazil
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 22 in |
Arm Length Range | 22 in and Up |
Arm Length | 22 in |
Details
Item | Wiper Arm |
Standards | DIN 72 783/DIN 72 803 |
Material | Metal |
Application | Truck, Con/Ag, RV, Marine, Bus |
Arm Type | Radial |
For Use With | ISO Double Flat Pivot Shaft |
Type | Radial Wet |
Includes | Hardware |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Description
Wiper Arm, Arm Length 22 in, Arm Type Radial, Material Metal, Windshield Location Front, Arm Length Range 22 in and Up, Includes Hardware, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Exhaust Hanger, 17565-46010 (17565-46010)
- FOUR SEASONS ORING TO FLARE A/C FTG ADAPTER (18558)
- GROTE Wide Strap Tie, 15.1", 120lb., PK100 (83-6043)
- SWIVL-EZE LakesportAdjustable™ Bell Pedestals w/Seat Mount; Manual (2385400)
- AUTOTEX Wiper Motor, 12V (H131)
- AUTOTEX Wiper Motor, Mack CH (AX9103)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 20" Size (200423N)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200718)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 28 In (200483N)
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, 2 Speed (4R1.24-19S2.R110D)
- FAIRCHILD INDUSTRIES 3/8 Vacuum and Windshield Washer Tubing and Hose, SAE J1037, 150 ft (VWH1005)
- Autotex Windshield Wiper Parts