Shop All Windshield Wiper Parts
Autotex
Wiper Arm, Wet Pantograph Type, 22" Size
Mfr # 200479N
Zoro # G6125841
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Double Flat Shaft, Pre-Installed Washer Hose and Nozzles
- Arm Type Pantograph
- Material Metal
- Type Wet Pantograph
- Application Construction, Agriculture, Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # 200479N
- Zoro # G6125841
- UPC # 837446009225
- Country of Origin Brazil
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 22 in |
Arm Length Range | 22 in and Up |
Arm Length | 22 in |
Details
Features | Double Flat Shaft, Pre-Installed Washer Hose and Nozzles |
Arm Type | Pantograph |
Item | Wiper Arm |
Material | Metal |
Type | Wet Pantograph |
Application | Construction, Agriculture, Marine |
Series | Dyna ISO |
For Use With | RVs, Buses, Medium/Heavy Duty Trucks |
Includes | Adapters |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Description
Wiper Arm, Arm Length 22 in, Arm Type Pantograph, Material Metal, Windshield Location Front, Arm Length Range 22 in and Up, Includes Adapters, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK -30 ░F Extreme Temperature Windshield De-Icer 1 gal (PKA0F3)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF937MDH18Z5B)
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, Metal (4A1.24.R110CE)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- AUTOTEX Adjustable Wiper Arm, 280 to 380mm (200714D)
- AUTOTEX Wiper Motor, 3-1/2" Shaft, Heavy Duty (4R3.24.R110D)
- AUTOTEX Wiper Arm, Wet Radial, 22 In Size (201512N)
- AUTOTEX Wiper Motor, J3 Series, 12V, 55nm Torque (G138)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9202)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 31.5 In (200487N)
- MARINCO 1000 Waterproof Wiper Motor 12V (36110)
- Autotex Windshield Wiper Parts