Shop All Windshield Wiper Parts
This Product is Discontinued
Autotex
Wiper Arm, Wet Pantograph, 22 In Size (Discontinued)
Mfr # 200479
Zoro # G2602677
This Product is Discontinued
Key Features
- Size (In.) 22 in
- Type Pantograph Wet
- Application Truck, Con/Ag, RV, Marine, Bus
- For Use With ISO Double Flat Pivot Shaft
- Arm Type Pantograph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 200479
- Zoro # G2602677
- Country of Origin Brazil
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 22 in |
Arm Length | 22 in |
Arm Length Range | 22 in and Up |
Details
Item | Wiper Arm |
Type | Pantograph Wet |
Application | Truck, Con/Ag, RV, Marine, Bus |
For Use With | ISO Double Flat Pivot Shaft |
Arm Type | Pantograph |
Material | Metal |
Includes | Hardware |
Standards | DIN 72 783/DIN 72 786 |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Description
Wiper Arm, Arm Length 22 in, Arm Type Pantograph, Material Metal, Windshield Location Front, Arm Length Range 22 in and Up, Includes Hardware, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.