Shop All Windshield Wiper Parts
Autotex
Wiper Arm, Dry Pantograph, 22 In Size
Mfr # 200464
Zoro # G1015332
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 22 in
- Includes Hardware
- Standards DIN 72 783/DIN 72 786
- Type Pantograph Dry
- For Use With ISO Double Flat Pivot Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autotex
- MFR # 200464
- Zoro # G1015332
- Country of Origin Brazil
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 22 in |
Arm Length Range | 22 in and Up |
Arm Length | 22 in |
Details
Item | Wiper Arm |
Includes | Hardware |
Standards | DIN 72 783/DIN 72 786 |
Type | Pantograph Dry |
For Use With | ISO Double Flat Pivot Shaft |
Material | Metal |
Application | Truck, Con/Ag, RV, Marine, Bus |
Arm Type | Pantograph |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Description
Wiper Arm, Arm Length 22 in, Arm Type Pantograph, Material Metal, Windshield Location Front, Arm Length Range 22 in and Up, Includes Hardware, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Lead Alloy Battery Terminal, Universal, 10 Pack (13730)
- STAMPEDE 11-11 DODGE DURANGO SMOKE BUGSHIELD (2262-2)
- ECCO Audible Device, Dual, 80Db, 12-48Vdc (204120)
- ARP 98.5-18 RAM CUMMINS 5.9/6.7L DSL 24VLV 12MM HEAD STUD KIT ARP2000 (247-4202)
- AUTOTEX Wiper Motor, Oscillating, Voltage 12 (4R1.12.R110D)
- AUTOTEX Wiper Motor, Oscillating, Size Shaft 2 In (4R2.12.R110D)
- AUTOTEX Wiper Arm Adapter Plate, Metal, 4" Size (200242)
- AUTOTEX Wiper Motor, Mack CH (AX9103)
- AUTOTEX Adjustable Wiper Arm, 280 to 380mm (200714D)
- AUTOTEX Wiper Motor, 24V (H132)
- MARINCO Hybrid Wiper Blade, 16 (32016B)
- Autotex Automotive Exterior Accessories