Shop All Windshield Wiper Parts
Autotex
Wiper Arm Adapter Plate, Metal, 4" Size
Mfr # 200242
Zoro # G6125835
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 4 in
- Features Rubber Gasket
- Includes Mounting Screws
- Material Mixed
- Center to Center Length (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 200242
- Zoro # G6125835
- UPC # 837446002875
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 4 in |
Center to Center Length (In.) | 2 |
Size | 4 in |
Details
Item | Wiper Arm Adapter Plate |
Features | Rubber Gasket |
Includes | Mounting Screws |
Material | Mixed |
Series | Dyna ISO |
Arm Type | Pantograph |
Application | Agriculture, Construction, Marine |
For Use With | Dyna ISO Series |
Type | Pantograph |
Mounting Hardware Included | Yes |
Description
Wiper Arm Adapter Plate, Material Mixed, Includes Mounting Screws, Type Pantograph, For Use With Dyna ISO Series, Application Agriculture, Construction, Marine, Mounting Hardware Included Yes, Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERRAM Air Filter, Air Pre-Cleaner Filter, Round (21-1080003)
- FIRST WATCH First Responder Water Helmet - Small/Medium - Red (FWBH-RD-S/M)
- ILB GOLD Recreational Vehicle Battery, Replacement For Challenge, 27Dcm-680 Battery (27DCM-680 BATTERY)
- SKF Wheel Bearing - Front Outer, BR15101 (BR15101)
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, Metal (4A1.24.R110CE)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200716)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9109)
- AUTOTEX Wiper Motor, 24V, Dynamic Park Circuit (MT105716)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 24 In (200480N)
- AUTOTEX Wiper Arm, Dry Pantograph, 22 In Size (200464)
- VAICO WIPER ARM SET (V40-2083)
- Autotex Automotive Exterior Accessories