Shop All Windshield Wiper Parts
Autotex
Windshield Wiper Arm
Mfr # 201511N
Zoro # G1620455
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 20 in
- Type Radial Wet
- Application Truck, Con/Ag, RV, Marine, Bus
- Standards DIN 72 783/DIN 72 802
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 201511N
- Zoro # G1620455
- UPC # 837446002035
- Country of Origin Brazil
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 20 in |
Arm Length Range | 20 in to 21 in |
Arm Length | 20 in |
Details
Item | Wiper Arm |
Type | Radial Wet |
Application | Truck, Con/Ag, RV, Marine, Bus |
Standards | DIN 72 783/DIN 72 802 |
Material | Metal |
Includes | Hardware |
For Use With | ISO Double Flat Pivot Shaft |
Arm Type | Radial |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Description
Wiper Arm, Arm Length 20 in, Arm Type Radial, Material Metal, Windshield Location Front, Arm Length Range 20 in to 21 in, Includes Hardware, Mounting Hardware Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS PLATINUM 12000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL12-FPD)
- KEN-TOOL Demount Tool Rpr Kit, Nyl, 1 Pc (35441)
- TRAMEC SLOAN Hose Assembly, 24 In L, 3/8-18 (2ZJN6)
- COVERKING Neosupreme Seat Covers for 2017-2021 Honda Truck, CSC2A1-HD9799 (CSC2A1HD9799)
- AUTOTEX Wiper Motor, 24V, Coast to Park Circuit (MT107373)
- AUTOTEX Wiper Motor, 24V, 1-1/2" Shaft, 2 Speed (4R1.24-19S2.R110D)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200718)
- AUTOTEX Wiper Motor, J3 Series, 12V, 25nm Torque (H130)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 31.5 In (200487N)
- AUTOTEX Wiper Motor, 12V, 2-1/2" Shaft, 2 Speed (4R2.12-19S2.R110D)
- AUTOTEXT HEAVY DUTY Wiper Motor, KW and PB (AX9207)
- Autotex Automotive Exterior Accessories