Shop All Windshield Washer Pumps & Parts
Autotex
Washer Reservoir, 12V, w/Pump, 1 gal. Btl
Mfr # 400715S
Zoro # G6125607
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 9 29/64 in
- Type 12V Washer Reservoir
- For Use With Cars and Light Trucks Windshield Washer Systems
- Motor Voltage 12 V
- Includes Installation Hardware, Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 400715S
- Zoro # G6125607
- UPC # 837446002905
- Country of Origin Korea, Republic of
- Category Windshield Washer Pumps & Parts
Dimensions
Size (In.) | 9 29/64 in |
Size | 1 gal |
Details
Item | Washer Reservoir |
Type | 12V Washer Reservoir |
For Use With | Cars and Light Trucks Windshield Washer Systems |
Motor Voltage | 12 V |
Includes | Installation Hardware, Pump |
Material | Plastic |
Application | Agriculture, Construction, Marine |
Mounting Hardware Included | Yes |
Description
Washer Reservoir, Type 12V Washer Reservoir, Size 1 gal, Material Plastic, Includes Installation Hardware, Pump, Application Agriculture, Construction, Marine, Mounting Hardware Included Yes, For Use With Cars and Light Trucks Windshield Washer Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 5-13/32x3-11/16x5-13/32 In (BF7879)
- VELVAC Male Connector, 1/4"x3/8" (012023)
- HALTEC Screwdriver Valve Cap, 1 in. L (A-148)
- WEATHER GUARD Liquid Transfer Tank, L-Shape, 75 gal. (352-3-02)
- AUTOTEX Washer Fluid Pump, For Windshield Systems (400888)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 1/2 gal Btl (400711S)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 4 qt. Btl (400713)
- GATES Windshield Washer & Vacuum Hose, 27038 (27038)
- MOPAR Windshield Washer Hose, 68088817Ac (68088817AC)
- GENUINE Spray Nozzle, 2108602347 (2108602347)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- Autotex Automotive Exterior Accessories