Shop All Windshield Washer Pumps & Parts
Autotex
Washer Fluid Pump, For Windshield Systems
Mfr # 400888
Zoro # G6125589
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2 in
- Type Washer Fluid Pump
- Material Plastic
- Motor Voltage 12 V
- Application Agriculture, Construction, Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 400888
- Zoro # G6125589
- Country of Origin Korea, Republic of
- Category Windshield Washer Pumps & Parts
Dimensions
Size (In.) | 2 in |
Size | 2 in |
Details
Item | Washer Fluid Pump |
Type | Washer Fluid Pump |
Material | Plastic |
Motor Voltage | 12 V |
Application | Agriculture, Construction, Marine |
For Use With | Car and Light Truck Windshield Washer Systems |
Description
Washer Fluid Pump, Type Washer Fluid Pump, Size 2 in, Motor Voltage 12 V, Material Plastic, Application Agriculture, Construction, Marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Wheel Shield (HX-24)
- MEGUIARS WAX Use To Remove Vinyl Fog Residue/ Road Grime/ Smoker's Film/ Bird Droppings And Bug Splatter (G8224)
- A & I PRODUCTS Seal Kit for SBA22 & SBAF2 Two Spool Valve 3" x3" x0.2" (A-2V0009)
- JJ KELLER Driver Logbook 2 In 1, Carbonless, PK100 (8549)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 4 qt. Btl (400713)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 1 gal. Btl (400715S)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 1/2 gal Btl (400711S)
- GENUINE Genuine Washer Pump Strainer & Gasket (61667006063)
- ANCO Windshield Washer Pump - Front, 67-09 (67-09)
- GENUINE Genuine W/S Washer Hose T Fitting, 61661355939 (61661355939)
- DAYCO 1/4 In. X 50 Ft. (Spool) Washer Tubing, 80204 (80204)
- Autotex Windshield Washer Pumps & Parts