Shop All Wiper Blades
Autotex
Pink Wiper Blade, Automotive, 24 In
Mfr # AP-PF24
Zoro # G5254523
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PINK Plus Flex
- Application Passenger Car, Truck
- Standards SAE J903
- For Use With Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
- Includes AutoConnex Universal Adapter System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # AP-PF24
- Zoro # G5254523
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 24 in |
Size | 24 in |
Blade Length Range | 21 in to 25 in |
Details
Item | Wiper Blade |
Type | PINK Plus Flex |
Application | Passenger Car, Truck |
Standards | SAE J903 |
For Use With | Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms |
Includes | AutoConnex Universal Adapter System |
Material | Metal |
Arm Type | Bayonet |
Series | CLIX Carbon |
Adapter Included | Yes |
Windshield Location | Front |
Blade Material | Rubber |
Mounting Hardware Included | Yes |
Blade Type | Conventional |
Description
Wiper Blade, Blade Type Conventional, Arm Type Bayonet, 24 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series CLIX Carbon, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P560694 (P560694)
- AGS Wheel Bearing Grease, 80g, 12/Box (WBG-2)
- BLUE SEA SYSTEMS Cover for 2105 & 2126 (2718)
- WEATHER GUARD BULKHEAD Full Bulkhead With Polycarbonate Window White Steel Deep Offset (96321-3-01D)
- AUTOTEX Wiper Blade, Beam, 24 In Size (CLX-24)
- AUTOTEX Wiper Blade (71-20)
- AUTOTEX Wiper Blade (78-26)
- AUTOTEX Wiper Blade (71-18)
- AUTOTEX Wiper Blade, Universal Crimped, Size 28 In (M5-28)
- AUTOTEX Wiper Blade (W1-16)
- AUTOTEX Wiper Blade (W1-24)
- Autotex Wiper Blades