Autotex

Pink Wiper Blade, Automotive, 22 In


original price: $25.89
35% off
new price: $16.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type PINK Plus Flex
  • Standards SAE J903
  • Application Passenger Car, Truck
  • For Use With Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
  • Includes AutoConnex Universal Adapter System
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size (In.) 22 in
Size 22 in
Blade Length Range 21 in to 25 in

Details

Item Wiper Blade
Type PINK Plus Flex
Standards SAE J903
Application Passenger Car, Truck
For Use With Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
Includes AutoConnex Universal Adapter System
Material Metal
Series CLIX Carbon
Arm Type Bayonet
Adapter Included Yes
Blade Material Rubber
Mounting Hardware Included Yes
Windshield Location Front
Blade Type Conventional

Description

Wiper Blade, Blade Type Conventional, Arm Type Bayonet, 22 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series CLIX Carbon, Standards SAE J903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.