Shop All Wiper Blades
Autotex
Pink Wiper Blade, Automotive, 20 In
Mfr # AP-PF20
Zoro # G5254505
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PINK Plus Flex
- Application Passenger Car, Truck
- Material Metal
- Standards SAE J903
- For Use With Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # AP-PF20
- Zoro # G5254505
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 20 in |
Size | 20 in |
Blade Length Range | 18 in to 20 in |
Details
Item | Wiper Blade |
Type | PINK Plus Flex |
Application | Passenger Car, Truck |
Material | Metal |
Standards | SAE J903 |
For Use With | Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms |
Includes | AutoConnex Universal Adapter System |
Arm Type | Bayonet |
Series | CLIX Carbon |
Blade Material | Rubber |
Windshield Location | Front |
Blade Type | Conventional |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type Bayonet, 20 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series CLIX Carbon, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Eyelet Terminal Connector, 7.2A, 12VDC (GC002)
- GABRIEL Premium, Shock Absorbers For Cars, 69600 (69600)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF980)
- BALDWIN FILTERS Air Filter, 10-7/32 x 7-1/2 in. (PA1606)
- AUTOTEX Pink Wiper Blade, Automotive, 18 In (AP-PF18)
- AUTOTEX Pink Wiper Blade, Automotive, 22 In (AP-PF22)
- AUTOTEX Wiper Blade (W1-26)
- AUTOTEX Wiper Blade, Heavy Duty, 21mm And 27mm (78-360)
- AUTOTEX Wiper Blade, Universal Crimped, Size 11 In (M5-11)
- AUTOTEX Wiper Blade, Beam, 22 In Size (CLX-22)
- AUTOTEX Wiper Blade, Universal, 19 In (M6-19)
- Autotex Wiper Blades