Shop All Wiper Blades
Autotex
Pink Wiper Blade, Automotive, 18 In
Mfr # AP-PF18
Zoro # G5254514
original price:
$18.43
9% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PINK Plus Flex
- Includes AutoConnex Universal Adapter System
- Material Metal
- Standards SAE J903
- Application Passenger Car, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # AP-PF18
- Zoro # G5254514
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 18 in |
Size | 18 in |
Blade Length Range | 18 in to 20 in |
Details
Item | Wiper Blade |
Type | PINK Plus Flex |
Includes | AutoConnex Universal Adapter System |
Material | Metal |
Standards | SAE J903 |
Application | Passenger Car, Truck |
For Use With | Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms |
Arm Type | Bayonet |
Series | CLIX Carbon |
Blade Material | Rubber |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Blade Type | Conventional |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type Bayonet, 18 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series CLIX Carbon, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 83-10 Numerous Applications Radiator Hose, 70922 (70922)
- SATCO 35W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3165)
- MEGUIARS LEATHER SPRAY GOLD CLASS RICH (MGG-10916)
- BOATLIFE BoatLIFE LifeSeal® Sealant Cartridge - Clear (1169)
- AUTOTEX Pink Wiper Blade, Automotive, 22 In (AP-PF22)
- AUTOTEX Pink Wiper Blade, Automotive, 20 In (AP-PF20)
- AUTOTEX Wiper Blade, Universal, Size 16 In (M6-16)
- AUTOTEX Wiper Blade, Universal Crimped, Size 21 In (M5-21)
- AUTOTEX Wiper Blade, Heavy Duty, 21mm And 27mm (78-360)
- AUTOTEX Wiper Blade (78-26)
- AUTOTEX Wiper Blade, Beam, 24 In Size (CLX-24)
- Autotex Wiper Blades