Shop All Wiper Blades
This Product is Discontinued
Autotex
Pink Wiper Blade, Automotive, 16 In (Discontinued)
Mfr # AP-PF16
Zoro # G5254496
This Product is Discontinued
Key Features
- Type PINK Plus Flex
- Includes AutoConnex Universal Adapter System
- Material Metal
- For Use With Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms
- Application Passenger Car, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # AP-PF16
- Zoro # G5254496
- Country of Origin Viet Nam
- Category Wiper Blades
Dimensions
Size (In.) | 16 in |
Size | 16 in |
Blade Length Range | 15 in to 17 in |
Details
Item | Wiper Blade |
Type | PINK Plus Flex |
Includes | AutoConnex Universal Adapter System |
Material | Metal |
For Use With | Hook, Pin Boyonet, Top Lock, Pinch Tab, Side Lock Wiper Arms |
Application | Passenger Car, Truck |
Standards | SAE J903 |
Arm Type | Bayonet |
Series | CLIX Carbon |
Windshield Location | Front |
Blade Type | Conventional |
Blade Material | Rubber |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type Bayonet, 16 in, Blade Material Rubber, Adapter Included Yes, Front, Includes AutoConnex Universal Adapter System, Mounting Hardware Included Yes, Series CLIX Carbon, Standards SAE J903
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.