Shop All Windshield Wiper Parts
This Product is Discontinued
Autotex
Adjustable Wiper Arm, 500 to 600mm (Discontinued)
Mfr # 700716
Zoro # G4478546
This Product is Discontinued
Key Features
- Size (In.) 20 in to 24 in
- Type Adjustable Length Wiper Arm
- Standards DIN 72 783/DIN 72 795
- Material Metal
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 700716
- Zoro # G4478546
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 20 in to 24 in |
Arm Length | 20 in to 24 in |
Arm Length Range | Adjustable |
Details
Item | Wiper Arm |
Type | Adjustable Length Wiper Arm |
Standards | DIN 72 783/DIN 72 795 |
Material | Metal |
Includes | Hardware |
For Use With | Din Pivot Shafts |
Arm Type | Pantograph |
Application | Truck, Con/Ag, RV, Marine, Bus |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Description
Wiper Arm, Arm Length 20 in to 24 in, Arm Type Pantograph, Material Metal, Windshield Location Front, Arm Length Range Adjustable, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.