Shop All Windshield Wiper Parts
Autotex
Adjustable Wiper Arm, 500 to 600mm
Mfr # 200718
Zoro # G4478591
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 20 in to 24 in
- Type Adjustable Length Wiper Arm
- Includes Hardware
- Standards DIN 72 783/DIN 72 799
- Arm Type Radial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 200718
- Zoro # G4478591
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 20 in to 24 in |
Arm Length | 20 in to 24 in |
Arm Length Range | Adjustable |
Details
Item | Wiper Arm |
Type | Adjustable Length Wiper Arm |
Includes | Hardware |
Standards | DIN 72 783/DIN 72 799 |
Arm Type | Radial |
Material | Metal |
For Use With | 1/2 in Drum Pivot Shaft |
Application | Truck, Con/Ag, RV, Marine, Bus |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Description
Wiper Arm, Arm Length 20 in to 24 in, Arm Type Radial, Material Metal, Windshield Location Front, Arm Length Range Adjustable, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS NB Series 22" Curved 120W Off Road LED Lightbar (NBS-120W)
- BANDO Auto Serpentine Belt, 6Pk975 (6PK975)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT339)
- STRONG ARM Universal Lift Support, Sa3000 (SA3000)
- AUTOTEX Wiper Arm, Wet Radial, 22 In Size (201512N)
- AUTOTEX Wiper Motor, 24V (H132)
- AUTOTEX Wiper Motor, J3 Series, 24V, 28nm Torque (H137)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9204F)
- AUTOTEX Adjustable Wiper Arm, 280 to 380mm (200714D)
- AUTOTEX Wiper Motor, Oscillating, 12 V (H134)
- DORMAN 42863 Windshield Wiper Arm - Front Left Or Right (42863)
- Autotex Automotive Exterior Accessories