Shop All Windshield Wiper Parts
Autotex
Adjustable Wiper Arm, 500 to 600mm
Mfr # 200718
Zoro # G4478573
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 20 in to 24 in
- Type Adjustable Length Wiper Arm
- Material Metal
- Arm Type Radial
- Standards DIN 72 783/DIN 72 798
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 200718
- Zoro # G4478573
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 20 in to 24 in |
Arm Length Range | Adjustable |
Arm Length | 20 in to 24 in |
Details
Item | Wiper Arm |
Type | Adjustable Length Wiper Arm |
Material | Metal |
Arm Type | Radial |
Standards | DIN 72 783/DIN 72 798 |
For Use With | 1/2 in Drum Pivot Shaft |
Application | Truck, Con/Ag, RV, Marine, Bus |
Includes | Hardware |
Mounting Hardware Required | Yes |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Description
Wiper Arm, Arm Length 20 in to 24 in, Arm Type Radial, Material Metal, Windshield Location Front, Arm Length Range Adjustable, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Exhaust Manifold Gasket Set, MS 90000 (MS 90000)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 0.625 Inch Diameter Pin (TLP625)
- SIGNIFY 1829Cp Standard Mini Bulb, 1829Cp (1829CP)
- SKF Axle Shaft Seal, 15553 (15553)
- AUTOTEX Wet Kit, Wiper Arm Replacement (19478)
- AUTOTEX Wiper Motor, Oscillating, 12 V (H134)
- AUTOTEX Adjustable Wiper Arm, 280 to 380mm (200714D)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9204F)
- AUTOTEX Wiper Motor, 24V, Dynamic Park Circuit (MT105716)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200715)
- WAI GLOBAL WIPER MOTOR, WPM8022 (WPM8022)
- Autotex Automotive Exterior Accessories