Shop All Windshield Wiper Parts
Autotex
Adjustable Wiper Arm, 350 to 450mm
Mfr # 200717D
Zoro # G4478582
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 14 in to 18 in
- Type Adjustable Length Wiper Arm
- Material Metal
- For Use With 1/2 in Drum Pivot Shaft
- Standards DIN 72 783/DIN 72 797
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 200717D
- Zoro # G4478582
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 14 in to 18 in |
Arm Length | 14 in to 18 in |
Arm Length Range | Adjustable |
Details
Item | Wiper Arm |
Type | Adjustable Length Wiper Arm |
Material | Metal |
For Use With | 1/2 in Drum Pivot Shaft |
Standards | DIN 72 783/DIN 72 797 |
Arm Type | Radial |
Application | Truck, Con/Ag, RV, Marine, Bus |
Includes | Hardware |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Windshield Location | Front |
Description
Wiper Arm, Arm Length 14 in to 18 in, Arm Type Radial, Material Metal, Windshield Location Front, Arm Length Range Adjustable, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC HOSECLAMP PLIER W/3 CABLES & 4 JAWS (AO94093)
- JABSCO Self Priming Sealed Macerator Pump 24V (18590-2094)
- THERMOID 5/32 In. ID x 50 Ft. L. Bulk Windshield Washer Hose (HOSE334050)
- MAIN FILTER WIX 57741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- AUTOTEX Wiper Motor, Oscillating, Voltage 12 (4R1.12.R110D)
- AUTOTEX Adjustable Wiper Arm, 280 to 380mm (200714D)
- AUTOTEX Wiper Motor, J3 Series, 12V, 32nm Torque (D101)
- AUTOTEX Wiper Motor, 3-1/2" Shaft, 18nm Torque (4A3.12.R110CE)
- AUTOTEX Wiper Motor, 24V, Coast to Park Circuit (MT107373)
- AUTOTEX Wiper Arm, Dry Pantograph, 22 In Size (200464)
- EQUALIZER INDUSTRIES Bmw Door Wrench (DW400)
- Autotex Windshield Wiper Parts