Shop All Windshield Wiper Parts
This Product is Discontinued
Autotex
Adjustable Wiper Arm, 350 to 450mm (Discontinued)
Mfr # 200717
Zoro # G4478616
This Product is Discontinued
Key Features
- Size (In.) 14 in to 18 in
- Type Adjustable Length Wiper Arm
- For Use With 1/2 in Drum Pivot Shaft
- Application Truck, Con/Ag, RV, Marine, Bus
- Arm Type Radial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 200717
- Zoro # G4478616
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 14 in to 18 in |
Arm Length Range | Adjustable |
Arm Length | 14 in to 18 in |
Details
Item | Wiper Arm |
Type | Adjustable Length Wiper Arm |
For Use With | 1/2 in Drum Pivot Shaft |
Application | Truck, Con/Ag, RV, Marine, Bus |
Arm Type | Radial |
Standards | DIN 72 783/DIN 72 796 |
Includes | Hardware |
Material | Metal |
Windshield Location | Front |
Mounting Hardware Required | Yes |
Mounting Hardware Included | Yes |
Description
Wiper Arm, Arm Length 14 in to 18 in, Arm Type Radial, Material Metal, Windshield Location Front, Arm Length Range Adjustable, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.