Shop All Windshield Wiper Parts
Autotex
Adjustable Wiper Arm, 350 to 450mm
Mfr # 200715
Zoro # G4478634
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 14 in to 18 in
- Includes Hardware
- For Use With 1/2 in Drum Pivot Shaft
- Arm Type Pantograph
- Application Truck, Con/Ag, RV, Marine, Bus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotex
- MFR # 200715
- Zoro # G4478634
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 14 in to 18 in |
Arm Length | 14 in to 18 in |
Arm Length Range | Adjustable |
Details
Item | Wiper Arm |
Includes | Hardware |
For Use With | 1/2 in Drum Pivot Shaft |
Arm Type | Pantograph |
Application | Truck, Con/Ag, RV, Marine, Bus |
Type | Adjustable Length Wiper Arm |
Standards | DIN 72 783/DIN 72 792 |
Material | Metal |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Windshield Location | Front |
Description
Wiper Arm, Arm Length 14 in to 18 in, Arm Type Pantograph, Material Metal, Windshield Location Front, Arm Length Range Adjustable, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Tailgate Handle, 77077 (77077)
- FORNEY Battery/Trickle Charger, 6V 2A/4A, 12V 2A/4A (52735)
- BALDWIN FILTERS Oil Filter Element, 3-31/32 in. L (P40024)
- WEATHERTECH CargoLiners/Black, 40001 (40001)
- AUTOTEX Wiper Arm, Wet Radial Type, 8" to 11" Size (200722)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 26 In (200489N)
- AUTOTEX Adjustable Wiper Arm, 500 to 600mm (200718)
- AUTOTEX Wiper Motor Kit, 12V, 80 deg. Wipe Angle (SQ112080SSK)
- AUTOTEX Wiper Motor, 24V, 2-1/2" Shaft, 2 Speed (4R2.24-19S2.R110D)
- AUTOTEX Wiper Arm, Wet Radial, 22 In Size (201512N)
- WAI GLOBAL WIPER MOTOR, WPM388 (WPM388)
- Autotex Automotive Exterior Accessories