Shop All PA Amplifiers
Autotek
Autotek MM4020.1D 4000 watts The Mean Machine Subwoofer Monoblock Stable Class D Amplifier; Black - 1 Ohm
Mfr # MM4020.1D
Zoro # G904043049
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotek
- MFR # MM4020.1D
- Zoro # G904043049
- UPC # 806576228066
- Country of Origin Unknown
- Category PA Amplifiers
Description
The Autotek MM4020.1D The Mean Machine 4,000 Watt Class D Monoblock Subwoofer Car Audio Amplifier brings extreme power with Pro-Fi high speed MOSFETS and high sound quality with minimum distortion levels. The MM4020.1D features 4,000 watts of power in a 1 ohm stable monoblock amplifier designed to power a mono subwoofer system. The Class D technology provides extreme power in a smaller footprint. The amplifier can be run from the output RCA connections which minimize the need for additional cables running the length of the vehicle.
Features- The Mean Machine Subwoofer Monoblock Stable Class D Amplifier
- Road Worthy TCID and Pro-Fi High Speed MOSFETS bring extreme power with high sound quality and minimum distortion levels
- High energy PWM power supply provides MAXXimum power with minimal electrical impact
- Develops even more power with efficient circuitry in a smaller footprint for the delivered power
- Heat sink with blue wash on underside
- Daisy chainable
- Molded output terminals to handle large gauge wire
- Includes wired bass remote and owners manual
- Color: Black
- Wattage: 4000 watt
- Impedance: 1 Ohm
- Voltage Rating (Master): 6V
- Amplifier Application: Car Audio
- Dimension: 2.28" H x 9.84" W x 14.57" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Mobile Two Way Radio, ICOM M424G Series (M424G BLACK)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- QUALITY PARK Sleeve, Cd/Dvd, 4 7/8X5, We Pk (QUA62903)
- GADGET GUARD Liquid Screen Protection (GGBILEC208GG01A)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 15W, 70/25V (SPC15T)
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wireless Handsfree Mic, 50W, Black (SW222A)
- LOWELL MixerAmp 30W SN (MA30)
- DUKANE Loud Speaker Horn Intercom 30W Paging Driver (5A409)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU48BT.5 (PMXU48BT.5)
- ROLLS MX44 PRO 4 Channel Stereo Mixer (MX44PRO)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- Autotek PA Amplifiers