Shop All Automotive Speakers & Amplifiers
Autotek
Autotek MM2020.4 2000 watts The Mean Machine Bridgeable 4-Channel Class AB Amplifier; Black
Mfr # MM2020.4
Zoro # G504053707
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotek
- MFR # MM2020.4
- Zoro # G504053707
- UPC # 806576228134
- Country of Origin Unknown
- Category Automotive Speakers & Amplifiers
Description
The Autotek MM2020.4 The Mean Machine 2,000 Watt 4 Channel Class AB Amplifier brings extreme power with Pro-Fi high speed MOSFETS and high sound quality with minimum distortion levels. The MM2020.4 features 2,000 watts of power in a bridgeable 4 channel Class A/B amplifier with a larger heat sink, providing very musical bass with dramatically reduced noise. The amplifier can be run from the output RCA connections which minimize the need for additional cables running the length of the vehicle.
Features- The Mean Machine Bridgeable 4-Channel Class AB Amplifier
- Road Worthy TCID and Pro-Fi High Speed MOSFETS bring extreme power with high sound quality and minimum distortion levels
- High energy PWM power supply provides MAXXimum power with minimal electrical impact
- Heat sink with very musical bass and blue wash on underside
- Includes owners manual
- Color: Black
- Wattage: 2000 watt
- Voltage Rating (Master): 6V
- Amplifier Application: Car Audio
- Dimension: 2.28" H x 9.84" W x 14.57" L
- Weight: 8.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Slime Rubber 60 psi Tubeless Tire Valve 2 pk (2081-A)
- JJ KELLER Motor Coach Vehicle Inspection Report (11726)
- JS PRODUCTS SPARE TIRE TOOL 12MM SQUARE HEAD (ST96094)
- AUTOTEX Wiper Blade, Universal Crimped, Size 21 In (M5-21)
- TARAMPS Taramps MD8000.1 1 Ohm 8000W Mono Car Amplifier (MD8000.1)
- PYLE Waterproof Rated Off-Road Speakers, PLUTV45BTR (PLUTV45BTR)
- METRA ELECTRONICS 4AWG 1500W AMP KIT WITH RCA (V8-AK4)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63WL (PLMRS63WL)
- PYLE One Pair 6.5" 3Way Triaxial (PL613BK)
- BRANDX 182 Watt X 4 Ch Mosfet Amplifier (XFLSQ182X4)
- PYLE One Pair 4" Twoway Coaxial Loud Audio (PL412BK)
- Autotek Automotive Audio & Video