Shop All Computer Power Supplies
Autotec
Autotek TA 1250.2 TA Series 2-Channel Class AB Amp - 1;200 Watts
Mfr # TA 1250.2
Zoro # G704043737
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotec
- MFR # TA 1250.2
- Zoro # G704043737
- UPC # 806576225300
- Country of Origin China
- Category Computer Power Supplies
Description
If you need an amp that doesn't have a lot of frills but hammers out great music without distortion, take a look at the Autotek TA Series 2-Channel Class AB Amp (1,200 Watts). The TA Series amps include classic Autotek technology like Pro-Fi MOSFETs to improve music output and Sound Shield to minimize heat buildup in the aluminum heat sink. Tread loudly with Autotek.
Features- Class AB
- Bridgeable
- Variable input voltage
- Pro-Fi high-speed MOSFET devices
- Sound Shield aluminum heat sink technology
- Low-noise preamp
- Low-level RCA inputs & outputs
- Built-in variable electronic crossover (HP & LP)
- Onboard bass boost
- Heat-resistant black finish
- Dimension - 4 H x 11.4 W x 12.7 D in.
- 1,200W max
- 300W RMS x 2 @ 4O
- 600W RMS x 2 @ 2O
- 1,200W max x 1 @ 4O bridged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, Adhesive, Yellow, PK500 (T3-34)
- DURACELL BATTERY BUTTON 1.5V 370 (D370/371BPK)
- EXELL BATTERY NiMH Battery 3.6V 4-Pins for Memory Back Up (3/V150H-4PIN)
- MIDLAND RADIO Headset, Midland GMRS Radios, PTT (AVPH3)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/10ADC (85135)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- APC Apc By Schneider Electric AP6015A PDU Power Distribusion Unit (AP6015A)
- MSI MAG A750GL PCIE5 750W Power Supply (MAGA750GLPCIE5)
- Autotec Computer Power Supplies