Shop All Automotive Speakers & Amplifiers
Autotec
Autotek MM30201D Mean Machine 3000W Class D Amplifier
Mfr # MM30201D
Zoro # G604053737
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotec
- MFR # MM30201D
- Zoro # G604053737
- UPC # 806576228059
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Pulse Width Modulated MOSFET power supply
- Wired remote bass level control included
- LED power (green) and protect (red) indicators
- Soft start turn-on
- Mono channel operation
- Preamp RCA outputs to daisy chain multiple amps
- 3-way protection circuitry (thermal, overload, and speaker short protection)
- Dual speaker terminals simplify the hookup of multiple speakers
- Heavy duty aluminum alloy heat-sink
- Frequency Response: 15 - 150 Hz
- Total Harmonic Distortion (THD): <0.10%
- Signal to Noise Ratio: >95 dB
- Variable low-pass filter: 40 - 300 Hz, 12 dB/octave
- Subsonic filter: 10 - 40 Hz
- Variable Bass Boost: 0 to +12 dB bass boost
- Fuse Rating: 80A x 1
- Watts: 3000W
- Weight: 8.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Limited Access Spark Plug Chaser (20020)
- 3M Ex Machine Polish, 06094, 1QT, 32 FL OZ (6094)
- STENS Skid Shoe 780-712 For Toro 106-4588-01 (780-712)
- WALL LENK REPL Pyramid Tip & Element ASSY F/LG400 (WLKLG400TE)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING PREAMP1800 8-Ch Professional Preamplifier with USB Audio Interface - USB Direct Encoder (PREAMP1800)
- POLY PLANAR Poly-Planar MA3013G 3" Flush Mount Speakers - Grey (MA3013G)
- SERVERUSA 4 in. Cobra Replacement Radio Speaker (SE1593562)
- PYLE 6.5'' 280 Watt Three-Way Speakers (PLG6.3)
- BOSS AUDIO BOSS AUDIO SYSTEMS BOSTW15 Bullet and Dome Tweeters (BOSTW15)
- PYRAMID 6'' 300 Watt Subwoofer (PW677X)
- PYLE 5.25" Marine Speaker Pair, PLMRS5W (PLMRS5W)
- Autotec Automotive Speakers & Amplifiers