Shop All Automotive Speakers & Amplifiers
Autotec
Autotek MM20202 Mean Machine Series Class AB 2-Channel 2000W Amplifier
Mfr # MM20202
Zoro # G304028813
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autotec
- MFR # MM20202
- Zoro # G304028813
- UPC # 806576228097
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Mean Machine Series Class AB 2-Channel 2000W Amplifier
Features- CEA-2006 Compliant Amplifier
- Pulse Width Modulated MOSFET power supply
- Wired remote bass level control included
- LED power (green) and protect indicators
- 2 or Mono channel operation
- Preamp RCA outputs to daisy chain multiple amps
- Dual speaker terminals simplify the hook up of multiple speakers
- Soft start turn-on
- Total Power Output: 2000 watts
- Frequency Response: 30- 12000 Hz
- Total Harmonic Distortion: <0.05%
- Signal to Noise Ratio: >90dB
- Variable High-Pass Filter: 60 - 1200 Hz, 12 dB/octave
- Fuse Rating: 30A x 2
- Dimension: 12" H x 4" W x 15.25" L
- Weight: 6.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Heavy Duty, Full-Flow (P999HD)
- POWERBUILT One-Man Brake Bleeder-Master (648591)
- METRA 2015-Up Ford F-150 Front 6"X9" Speaker Plate, Pair (825606)
- LISLE Push Pin Pliers (42050)
- AUDIOPIPE Audiopipe SPLIT3003RCA Multi-Audio Amplifier 3 RCA outputs with bulit in 10V line driver (SPLIT3003RCA)
- ASA ASA MS5006B 5.25 in. Outdoor Speakers (A7H-MS5006B)
- BIC AMERICA RtR Series 3-Way 325W Tower Speaker with Heavy-Duty 15" Woofer (RTR1530)
- EMINENCE SPEAKER 15 In. Woofer 6-Ohm 600-Watt Speaker (LAB15)
- POWER ACOUSTIK Power Acoustik VA16000D Vertigo Series Monoblock Amplifier 6000W Max (VA16000D)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63BL (PLMRS63BL)
- PYRAMID 12'' 700 Watt Subwoofer (PW1277X)
- Autotec Automotive Speakers & Amplifiers