Shop All Rags & Towels
Autospa
Sheepskin Full Skin Chamois, 5 Sq. Ft., Beige
Mfr # 40206AS
Zoro # G5104811
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beige
- Color Beige
- Number of Sheets 6
- Features Superior Tanning for Extra Absorbency
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autospa
- MFR # 40206AS
- Zoro # G5104811
- UPC # 048374402068
- Country of Origin New Zealand
- Category Rags & Towels
Dimensions
Size | 24"x30" |
Overall Width | 30 in |
Overall Length | 24 in |
Details
Material | Beige |
Item | Full Skin Chamois |
Color | Beige |
Number of Sheets | 6 |
Features | Superior Tanning for Extra Absorbency |
Product Type | Chamois |
Compatible Surface Material | All Surfaces |
Description
Full Skin Chamois, Product Type Chamois, Material Sheepskin, Color Beige, Compatible Surface Material All Surfaces, Overall Length 24 in, Overall Width 30 in, Features Superior Tanning for Extra Absorbency, Number of Sheets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 9 in L Flat Mop Pad, 0.25 oz Dry Wt, Quick Change Connection, Gray, Cotton (FGS29900WH00)
- BISON LIFE Quick Change High Impact Plastic Head Mop Handle, Red (BIS-RMH-09-1)
- ALPINE INDUSTRIES CLENZ, 80ct Light Lemon Scent Antibacterial Sanitizing Wipes, PK6 (ALPC-US-WIPES-80)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04516)
- AUTOSPA Sheepskin Full Skin Chamois, Beige 2 Sq. Ft. (40200AS)
- AUTOSPA Sheepskin Full Skin Chamois, 3 Sq. Ft, Beige (40202AS)
- BUFFALO INDUSTRIES 1 Lb Wiping Rags (10081)
- ZORO SELECT Reclaimed Terry Cloth Rag 10 lb. Varies Sizes, Assorted (515-10N)
- HOSPECO Disposable Towels Rayon 13" x 21", Blue, 150PK (FS-N8220)
- WORKWIPES New White 100% Cotton Rags in Box 1 box (WIP595)
- INTEX SUPPLY Intex Supply W-30005 14 x 16 in. T-Shirt Rags; 30 Count (227733)
- Autospa Rags & Towels