Shop All Rags & Towels
Autospa
Sheepskin Full Skin Chamois, 4 Sq. ft., Beige
Mfr # 40204AS
Zoro # G5104784
original price:
$79.32
42% off
new price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beige
- Color Beige
- Number of Sheets 6
- Features Superior Tanning for Extra Absorbency
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autospa
- MFR # 40204AS
- Zoro # G5104784
- UPC # 048374402044
- Country of Origin Turkey
- Category Rags & Towels
Dimensions
Size | 4 Sq. Ft. |
Overall Width | 48 in |
Overall Length | 48 in |
Details
Material | Beige |
Item | Full Skin Chamois |
Color | Beige |
Number of Sheets | 6 |
Features | Superior Tanning for Extra Absorbency |
Product Type | Chamois |
Compatible Surface Material | All Surfaces |
Description
Full Skin Chamois, Product Type Chamois, Material Sheepskin, Color Beige, Compatible Surface Material All Surfaces, Overall Length 48 in, Overall Width 48 in, Features Superior Tanning for Extra Absorbency, Number of Sheets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE Fabuloso, Multi-Use Cleaner, Lavender Scent, 1 Gal Bottle, 4PK (53058)
- HERITAGE BAG Trash Bags, 200 PK (H5645PK)
- RUBBERMAID COMMERCIAL Aluminum Handle Angle Broom, Gray, 56" L Handle (RCP638500GRACT)
- TORK Tork Small Pack Food Service Towel Dispenser Bracket White W8, Space Saving, Performance Range (655300)
- AUTOSPA Sheepskin Full Skin Chamois, Beige 2 Sq. Ft. (40200AS)
- AUTOSPA Sheepskin Full Skin Chamois, 5 Sq. Ft., Beige (40206AS)
- AUTOSPA Sheepskin Full Skin Chamois, 3 Sq. Ft, Beige (40202AS)
- MONARCH Optimal White T-Shirt Wipers - New - 10lb Box (N-WPK-10)
- SELLARS Reclaimed Rags - Colored Knit/Polo, 25 Lbs. (99205)
- TRIMACO Knit Polo Teeshirt Wipers W (10844)
- MONARCH T-Shirt Cleaning Rags - White - New - 25 lb Box (N2-W43-25)
- Autospa Rags & Towels