Shop All Rags & Towels
Autospa
Sheepskin Full Skin Chamois, 3 Sq. Ft, Beige
Mfr # 40202AS
Zoro # G5138393
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beige
- Color Beige
- Number of Sheets 6
- Features Superior Tanning for Extra Absorbency
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autospa
- MFR # 40202AS
- Zoro # G5138393
- UPC # 048374402020
- Country of Origin New Zealand
- Category Rags & Towels
Dimensions
Size | 3 Sq. Ft. |
Overall Width | 36 in |
Overall Length | 36 in |
Details
Material | Beige |
Item | Full Skin Chamois |
Color | Beige |
Number of Sheets | 6 |
Features | Superior Tanning for Extra Absorbency |
Product Type | Chamois |
Compatible Surface Material | All Surfaces |
Description
Full Skin Chamois, Product Type Chamois, Material Sheepskin, Color Beige, Compatible Surface Material All Surfaces, Overall Length 36 in, Overall Width 36 in, Features Superior Tanning for Extra Absorbency, Number of Sheets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT188)
- GORDON BRUSH Angled Stiff Speedy Corn Polypropylene with Wood Handle (M437310)
- BISSELL Bissell Cleanview Vac (2488)
- AIR WICK Scented Oil Warmer, 1.75" x 2.69" x 3.63", White/Gray, PK6 (62338-78046)
- AUTOSPA Sheepskin Full Skin Chamois, Beige 2 Sq. Ft. (40200AS)
- AUTOSPA Sheepskin Full Skin Chamois, 5 Sq. Ft., Beige (40206AS)
- BUFFALO White Turkish Toweling No. 25 Bag (10594PB)
- TOUGH GUY Cotton T-shirt Cloth Rag 25 lb. 18" x 18", White (16M204)
- DUDE WIPES Dude Wipes 9063824 Disposable Wet Wipes - 8 Count - Pack of 12 (9063824)
- ZORO SELECT Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 12/Box, 12PK (51702)
- BUFFALO INDUSTRIES Buffalo Industries Cheese Cloth 68581 (68581)
- Autospa Rags & Towels