Shop All Automotive Polishers
Autospa
Orbital Polisher, 120V, 6 In.
Mfr # 94000AS
Zoro # G5106665
original price:
$39.99
25% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Foam Applicator Bonnet, Microfiber Removal Bonnet
- Size (In.) 6 in
- Tool Length (In.) 6 in
- Standards ETL Listed; UL Listed
- Switch Type Lock On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autospa
- MFR # 94000AS
- Zoro # G5106665
- UPC # 048374940003
- Country of Origin China
- Category Automotive Polishers
Dimensions
Size (In.) | 6 in |
Tool Length (In.) | 6 in |
Minimum Disc Diameter | 6 in |
Included Pad Sizes | 6 in |
Orbit Size | 6 in |
Tool Length | 6 in |
Compatible Accessory Size | 6 in |
For Accessory Size Range | 6 in to 6 in |
Maximum Disc Diameter | 6 in |
Description
Corded Polisher, Product Type Polisher, Polishing Motion Random Orbital, Included Pad Sizes 6 in, Maximum Disc Diameter 6 in, Minimum Disc Diameter 6 in, Abrasive Mount Type Not Applicable, Orbit Size 6 in, Maximum Disc Speed 3,600 OPM, Speed Settings Fixed, Arbor Hole Size Not Applicable, Number of Pads Included 1, Number of Abrasives Included Not Applicable, Switch Type Lock On, Voltage 120 V, Included Abrasives Foam Applicator Bonnet, Microfiber Removal Bonnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 15-15 F150 BLACK BRACKET PACKAGE ONLY (321520)
- MAHLE Engine Variable Valve Timing (VVT) Solenoid Gasket, B32649 (B32649)
- CAL-VAN TOOLS HARMONIC BALANCER INSTALLER (CV38800)
- YARD TUFF Trailer Dolly (TMD-600)
- AUTOSPA Orbital Polisher, 120V, 10 In. (94001AS)
- WESTWARD Auto Polisher, 120 VAC, 6 In, w/2 Bonnets (1VUB9)
- PERFORMANCE TOOL 7 In Variable Speed Sander/Polisher Polisher/Sander, W50084 (W50084)
- FLEX NORTH AMERICA Automotive Polisher, Electrical, 7.8A (334839)
- DICO PRODUCTS Dico Products 584-45730 Polishing Bonnet; 8 In. (2562205)
- TINKERTOOLS AutoSpa 6in. Orbital Professional 120v Automotive Polisher (TI324143)
- MILWAUKEE TOOL M12 SPOT POLISHER (ML2438-20)
- Autospa Automotive Polishers