Shop All Automotive Polishers
Autospa
Orbital Polisher, 120V, 10 In.
Mfr # 94001AS
Zoro # G5106656
original price:
$44.19
5% off
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 3,300 RPM
- Standards ETL Listed; UL Listed
- Handle Design Integrated Multi-Grip for Reaching and Less Fatique, Ergonomic Handle Positioning
- Speed Type 3300 RPM
- Size (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autospa
- MFR # 94001AS
- Zoro # G5106656
- UPC # 048374940010
- Country of Origin China
- Category Automotive Polishers
Dimensions
Size (In.) | 10 in |
Tool Length (In.) | 10 in |
Orbit Size | 9 1/2 in |
Compatible Accessory Size | 10 in |
Minimum Disc Diameter | 10 in |
Included Pad Sizes | 10 in |
For Accessory Size Range | 10 in to 10 in |
Tool Length | 10 in |
Maximum Disc Diameter | 10 in |
Description
Corded Polisher, Product Type Polisher, Polishing Motion Random Orbital, Included Pad Sizes 10 in, Maximum Disc Diameter 10 in, Minimum Disc Diameter 10 in, Abrasive Mount Type Elastic, Grip Type Dual, Orbit Size 9 1/2 in, Maximum Disc Speed 3,500 OPM, Speed Settings Fixed, Arbor Hole Size Not Applicable, Number of Pads Included 1, Number of Abrasives Included Not Applicable, Switch Type Lock On, Voltage 120 V, Included Abrasives Foam Applicator Bonnet, Microfiber Removal Bonnet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Clutch, Replacement For Wai Global 24-83311 (24-83311)
- BETTER BUILT BLACK STEEL TRANSFER TANK 75 GALLON COMBO (29211676)
- GATES Hose Connector Heater Hose, 28633 (28633)
- DONALDSON Fuel Filter, Water Separator Cartridge, P550316 (P550316)
- AUTOSPA Orbital Polisher, 120V, 6 In. (94000AS)
- ARMOR ALL Automotive Cleaner, Wipe On, 22 oz., White (18242)
- MIRKA Polish Compound, 35, Coarse, 5L (PC35-5L)
- WESTWARD Auto Polisher, 120 VAC, 6 In, w/2 Bonnets (1VUB9)
- PERFORMANCE TOOL 7 In Variable Speed Sander/Polisher Polisher/Sander, W50084 (W50084)
- DICO PRODUCTS Dico Products 584-46953 Polishing Bonnet; 10 In. (1051036)
- ARMOR ALL Vehicle Protectant, Liquid, 16 oz., Clear (10160)
- Autospa Automotive Polishers