Autonics

Time Dlay Rlay, 24 to 240VAC/24 to 240VDC (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Time Delay Relays

Key Features

  • Function - Timing Relay Flicker, Flicker 1, interval, On Delay, On Delay 2, Star-Delta, Twin, Twin 1
  • Coil Volts 24 to 240V AC/24 to 240V DC
  • AC Contact Rating - Relay 3A @ 250V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Height - Relay 2.21 in
Overall Height - Relay 2.99 in
Body Width - Relay 1.89 in
Body Depth - Relay 1.89 in
Body Depth 2.2 in
Body Height 2.04 in
Overall Depth 2.99 in
Body Width 2.04 in

Description

Multi-Function Time Delay Relay, Adjustment Method Push Button, Base Shape Octal, Coil Voltage 240V AC, Contact Form SPDT, Contact Rating (AC) 3 A @ 250V, Current Rating 3 A, Number of Delay Functions 5, Delay Function Flicker, Interval, On Delay, Star-Delta, Twin, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 24 to 240V AC, 24 to 240V DC, Minimum Time Setting 0.01 sec, Maximum Time Setting 9,990 hr, Number of Pins 8, Mounting Style Plug-In, Body Depth 2.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products