Autonics

Time Delay Relay, 200 to 240VAC, 3A, DPDT (Discontinued)


This Product is Discontinued
Shop for all Time Delay Relays

Key Features

  • Function - Timing Relay Power Off Delay
  • Coil Volts 200 to 240V AC
  • AC Contact Rating - Relay 3A @ 250V
  • Base Type - Plug In Relay Octal
  • Number of Pins - Relay 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Height - Relay 1.97 in
Body Width - Relay 1.89 in
Overall Height - Relay 3.15 in
Body Depth - Relay 1.89 in
Body Depth 1.97 in
Body Width 1.89 in
Body Height 1.89 in
Overall Depth 3.15 in

Description

Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 200 to 240V AC, Contact Form DPDT, Contact Rating (AC) 3A @ 250V, Delay Function Power Off Delay, Electrical Connection Socket, Minimum Time Setting 0.05 sec, Maximum Time Setting 10 sec, Number of Pins 8, Mounting Style Plug-In, Through Panel, Body Depth 1.97 in, Body Height 1.89 in, Body Width 1.89 in, Compatible with Grainger Part Number 1EGP3, 1EGP5, 5X852, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products