Shop All Temperature Controllers
This Product is Discontinued
Autonics
Temperature Controller (Discontinued)
Mfr # 21HJ29
Zoro # G5816176
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Sensor Type Platinum RTD, Thermocouple
- Input Voltage 100 to 240V AC
- Switch Function SPDT
- Output Relay 250V AC 16A 1c
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # 21HJ29
- Zoro # G5816176
- Country of Origin Korea, Republic of
- Category Temperature Controllers
Dimensions
Length | 3.03 in |
Width | 2.83 in |
Depth | 1.42 in |
Length (Straight Wireway) | 3.03 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Platinum RTD, Thermocouple |
Input Voltage | 100 to 240V AC |
Switch Function | SPDT |
Output | Relay 250V AC 16A 1c |
Temp. Range | Dependent on Sensor Type |
Control Mode | On/Off or P |
Control Period | 1 to 20 sec |
Power Consumption | 4 VA |
Standards | UL |
Proportional Band | 0 to 100% |
Hysteresis | 1 to 100C |
Setting Accuracy | (PV +/-0.5% or +/-1 Degrees C Max.) rdg +/-1digit |
Description
Temperature Controller, Digital, Platinum RTD, Thermocouple Sensor Type, Input Voltage 100 to 240V AC, Switch Function SPDT, Output Relay 250V AC 16A 1c, Temp. Range Dependent on Sensor Type, Control Mode On/Off or P, Length 3.03 in, Width 2.83 in, Depth 1.42 in, Control Period 1 to 20 sec, Hysteresis 1 to 100C, Proportional Band 0 to 100 Percent, Setting Accuracy (PV +/-0.5 Percent or +/-1 Degrees C Max.) rdg +/-1digit, Power Consumption 4 VA, Standards UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.