Shop All Thermometer Accessories
Autonics
Temp Indicator, RTD/J/K TC, -148 to 2192F
Mfr # TC4W-N4N
Zoro # G4237362
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -148 to 2192 Degrees F
- Power Source Plug-In
- Width 3 3/4 in
- Height 2 1/2 in
- Depth 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # TC4W-N4N
- Zoro # G4237362
- Country of Origin Korea, Republic of
- Category Thermometer Accessories
Dimensions
Width | 3 3/4 in |
Height | 2 1/2 in |
Depth | 3 3/4 in |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Description
Digital Panel Mount Thermometer, RTD, J or K TC Sensor Type, Temp. Range -148 to 2192 Degrees F, Width 3 3/4 in, Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 30/0/60 psi, 1/4", LM, SS, LF (PRO-301L-404CD-01)
- WINTERS Tridicator 3 0/200 psi/Kpa 70/320 F/C, Cb (TTD407)
- TAYLOR TUBE THERM BLK/WHT 4"" (4763)
- REED INSTRUMENTS Sound Level Meter and Calibrator Kit (R8050 and R8090) (R8050-KIT)
- WINLAND ELECTRONICS Temperature Alarm, 23 to 26 VDC @ 120mA (EA200-24)
- WINLAND ELECTRONICS Temperature Alarm, 200mA @ 24VDC/VAC (TA-40)
- PRO1 IAQ Wireless Remote Sensor, Indoor, 60 Hz (R751WO)
- THERMCO Stainless Thermometer Holder with Clip (ACCTH1000)
- LASCAR Thermometer, LCD, 3-1/2In, Splashproof (EMT 1900)
- SUPCO Temperature Alarm, -10 to 80F, 120VAC (TA-6)
- THERMCO Letherette Felt Lined Therm Case, 24 In. (87009)
- Autonics Thermometer Accessories