Shop All Panel Mount Tachometers
Autonics
Tach / Speed / Pulse Meters 36X72mm
Mfr # MP5Y-4N
Zoro # G4251633
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.05%
- Power Requirement 100 to 240V AC 50/60hz
- RPM -19999 to 99999
- Display 5 digit LCD
- Fits 72 x 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autonics
- MFR # MP5Y-4N
- Zoro # G4251633
- Country of Origin Korea, Republic of
- Category Panel Mount Tachometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Cutout Width | 2 11/16 in |
Cutout Height | 1 1/4 in |
DIN Size | 3/32 |
Manufacturer Warranty Length | 3 yr |
Details
Item | Panel Tachometer |
Accuracy | 0.05% |
Power Requirement | 100 to 240V AC 50/60hz |
RPM | -19999 to 99999 |
Display | 5 digit LCD |
Fits | 72 x 36 mm |
Input | 4.5 to 24V DC |
Output | Indicator Only |
Resolution | 0.05 |
Includes | (2) Mount Bracket, Unit Sticker |
Number of Digits | 5 |
RPM Resolution | 0.05 RPM |
RPM Accuracy | 0.05% of Reading |
Digital Display Screen Type | LED |
Minimum RPM | -19,999 RPM |
Input Voltage | 100V to 240V AC |
Maximum RPM | 99,999 RPM |
Description
Panel Tachometer, Minimum RPM -19,999 RPM, Maximum RPM 99,999 RPM, RPM Accuracy 0.05 Percent of Reading, RPM Resolution 0.05 RPM, Number of Digits 5, DIN Size 3/32, Cutout Height 1 1/4 in, Cutout Width 2 11/16 in, Output Current Not Applicable, Output Voltage Not Applicable, Calibration Certificate Type Not Applicable, Input Voltage 100V to 240V AC, Digital Display Screen Type LED, Manufacturer Warranty Length 3 yr, Includes (2) Mount Bracket, Unit Sticker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599VCPS105K)
- FLUKE Deluxe Automotive Test Lead Kit (TLK282)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- FLUKE Temperature Module Kit, Wireless (FLK-T3000FC K)
- AUTONICS Tach / Speed / Pulse Meters 1/8 Din (MP5W-4N)
- AUTONICS Tach / Speed / Pulse Meters 1/8 Din (MP5W-41)
- AUTONICS Pulse Meter, 1/32 DIN, 10,000 RPM (LR5N-B)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-2500-0000)
- TRUMETER Hour Meter, Rectangular, LCD, 3-300 VDC (6320-2500-0000)
- MONARCH Panel tachometer, 4 to 20mADC Output (6141-114110)
- TRUMETER Hour Meter, Rectangular, LCD, 3-30VDC (6320-1500-0000)
- Autonics Panel Mount Tachometers