Shop All Panel Mount Tachometers
Autonics
Tach / Speed / Pulse Meters 1/8 Din
Mfr # MP5W-4N
Zoro # G4242673
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.05%
- Power Requirement 100 to 240V AC 50/60hz
- RPM -19999 to 99999
- Display 5 digit LCD
- Fits 1/8 DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # MP5W-4N
- Zoro # G4242673
- Country of Origin Korea, Republic of
- Category Panel Mount Tachometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Cutout Height | 1 3/4 in |
DIN Size | 1/8 |
Manufacturer Warranty Length | 3 yr |
Cutout Width | 3 5/8 in |
Details
Item | Panel Tachometer |
Accuracy | 0.05% |
Power Requirement | 100 to 240V AC 50/60hz |
RPM | -19999 to 99999 |
Display | 5 digit LCD |
Fits | 1/8 DIN |
Input | 4.5 to 24V DC |
Output | Indicator Only |
Includes | (2) Mount Bracket, Unit Sticker |
Resolution | 0.05 |
Number of Digits | 5 |
RPM Accuracy | 0.05% of Reading |
Input Voltage | 100V to 240V AC |
Minimum RPM | -19,999 RPM |
Digital Display Screen Type | LED |
RPM Resolution | 0.05 RPM |
Maximum RPM | 99,999 RPM |
Description
Panel Tachometer, Minimum RPM -19,999 RPM, Maximum RPM 99,999 RPM, RPM Accuracy 0.05 Percent of Reading, RPM Resolution 0.05 RPM, Number of Digits 5, DIN Size 1/8, Cutout Height 1 3/4 in, Cutout Width 3 5/8 in, Output Current Not Applicable, Output Voltage Not Applicable, Calibration Certificate Type Not Applicable, Input Voltage 100V to 240V AC, Digital Display Screen Type LED, Manufacturer Warranty Length 3 yr, Includes (2) Mount Bracket, Unit Sticker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROMPTON 0-800A AMP AMMETER (016-01AA-ECSN)
- FLIR Power Supply/Charger (T911633ACC)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L1000#)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF7)
- AUTONICS Pulse Meter, 1/32 DIN, 10,000 RPM (LR5N-B)
- AUTONICS Tach / Speed / Pulse Meters 36X72mm (MP5Y-4N)
- MONARCH Panel Tachometer, 1 Pulse per Revolution (6140-080)
- MONARCH Rols-p Sensor With Phone Plug (6180-029)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-2500-0000)
- TRUMETER LCD Hour Meter, Rectangular, Dry Contact (6320-0500-0000)
- MONARCH Rols-w Sensor With Tinned Leads, 3-15V (6180-030)
- Autonics Panel Mount Tachometers