Shop All Panel Mount Tachometers
Autonics
Tach / Speed / Pulse Meters 1/8 Din
Mfr # MP5W-41
Zoro # G4236276
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.05%
- Power Requirement 100 to 240V AC 50/60hz
- RPM -19999 to 99999
- Display 5 digit LCD
- Fits 1/8 DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autonics
- MFR # MP5W-41
- Zoro # G4236276
- Country of Origin Korea, Republic of
- Category Panel Mount Tachometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Cutout Height | 1 3/4 in |
DIN Size | 1/8 |
Manufacturer Warranty Length | 3 yr |
Cutout Width | 3 5/8 in |
Description
Panel Tachometer, Minimum RPM -19,999 RPM, Maximum RPM 99,999 RPM, RPM Accuracy 0.05 Percent of Reading, RPM Resolution 0.05 RPM, Number of Digits 5, DIN Size 1/8, Cutout Height 1 3/4 in, Cutout Width 3 5/8 in, Output Current 3A, Output Voltage 30V DC, Calibration Certificate Type Not Applicable, Input Voltage 100V to 240V AC, Digital Display Screen Type LED, Manufacturer Warranty Length 3 yr, Includes (2) Mount Bracket, Unit Sticker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Black (PEM1401-CD)
- NU-CALGON Leak detector (4050-51)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 15M Cbl (TS-8T)
- DURO Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0533-CERT)
- AUTONICS Pulse Meter, 1/32 DIN, 10,000 RPM (LR5N-B)
- AUTONICS Tach / Speed / Pulse Meters 36X72mm (MP5Y-4N)
- AUTONICS Tach / Speed / Pulse Meters 1/8 Din (MP5W-4N)
- MONARCH Panel tachometer, 0 to 5 VDC Output (6141-113110)
- EXTECH 1/8 Din Panel Tach (461950)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-0500-0000)
- MONARCH Sensor, Proximity (6180-013)
- Autonics Panel Mount Tachometers