Shop All DC Stepper Motor Drivers
Autonics
Stepping Mtr Driver, 5-Ph, 100-220VAC, 2.8A
Mfr # MD5-HF28
Zoro # G3118385
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Five
- Voltage 100-220 V AC
- Run Method Bipolar
- Resolution / Microstep Divisions 1, 2, 4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250
- Amps Per Phase 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Autonics
- MFR # MD5-HF28
- Zoro # G3118385
- Country of Origin Korea, Republic of
- Category DC Stepper Motor Drivers
Dimensions
Height | 7 7/8 in |
Width | 2 1/8 in |
Depth | 5 3/4 in |
Min. Input Pulse Width | 0.1 microsec |
Minimum Input Pulse Width | 0.1 msec |
Overall Height | 7 7/8 in |
Overall Depth | 5 3/4 in |
Overall Width | 2 1/8 in |
Details
Item | Stepping Motor Driver |
Phase | Five |
Voltage | 100-220 V AC |
Run Method | Bipolar |
Resolution / Microstep Divisions | 1, 2, 4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250 |
Amps Per Phase | 2.8 |
Mounting | 2-Hole |
Standards | CE, RoHS, UL Recognized |
Mounting Pattern | 7.283 in on Center |
For Use With | 5PFD6, 5PFD8, 5PFE4, 5PFE6, 5PFE8, 5PFF0 |
Max. Input Pulse Frequency | 500 kpps |
Amps per Phase | 2.8 A |
Mounting Hole Centerline | 7.283 in |
Maximum Input Pulse Frequency | 500 kpps |
Number of Microstep Divisions | 1, 2, 4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250 |
Number of Mounting Holes | 2 |
Description
Stepping Motor Driver, Phase Five, Amps per Phase 2.8 A, 100-220 V AC, Bipolar, Mounting 2-Hole, Number of Microstep Divisions 1, 2, 4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250, Maximum Input Pulse Frequency 500 kpps, Minimum Input Pulse Width 0.1 msec, Mounting Pattern 7.283 in on Center, Number of Mounting Holes 2, Mounting Hole Centerline 7.283 in, Overall Height 7 7/8 in, Overall Width 2 1/8 in, Overall Depth 5 3/4 in, Standards CE, RoHS, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/4" (8S114)
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 180VDC (4Z525A)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (5VMR9)
- AUTONICS Stepping Mtr Driver, 5-Ph, 100-220VAC, 1.4A (MD5-HF14)
- BALDOR-RELIANCE DC Control Accessory, , Replacement Potentiometer Kit 5K ohm (BC148)
- LEESON ELECTRIC Leeson Motors DC Controls SCR Series, PWM Series , Open Chassis, 1PH, 1/8-1HP/1/4-2HP, 115/230V (174311)
- BALDOR-RELIANCE Baldor-Reliance Plug-in Horsepwer Resistor and Fuse Kit, , 0.035 Ohms, 3.3 Amps (BR0035)
- Autonics DC Motors