Shop All DC Stepper Motor Drivers
Autonics
Stepping Mtr Driver, 5-Ph, 100-220VAC, 1.4A
Mfr # MD5-HF14
Zoro # G3332454
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Five
- Voltage 24-35 V DC
- Run Method Bipolar
- Resolution / Microstep Divisions 1, 2, 4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250
- Amps Per Phase 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # MD5-HF14
- Zoro # G3332454
- Country of Origin Korea, Republic of
- Category DC Stepper Motor Drivers
Dimensions
Width | 1 11/16 in |
Height | 6 11/16 in |
Depth | 5 5/16 in |
Min. Input Pulse Width | 0.5 microsec |
Overall Depth | 5 5/16 in |
Overall Height | 6 11/16 in |
Minimum Input Pulse Width | 0.5 msec |
Overall Width | 1 11/16 in |
Description
Stepping Motor Driver, Phase Five, Amps per Phase 1.4 A, 24-35 V DC, Bipolar, Mounting 2-Hole, Number of Microstep Divisions 1, 2, 4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250, Maximum Input Pulse Frequency 1,000 kpps, Minimum Input Pulse Width 0.5 msec, Mounting Pattern 6.142 in on Center, Number of Mounting Holes 2, Mounting Hole Centerline 6.142 in, Overall Height 6 11/16 in, Overall Width 1 11/16 in, Overall Depth 5 5/16 in, Standards CE, RoHS, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil Hydraulic Machine Oil, DTE FM 32, H1 Food Hydraulic, SAE Grade 10, 5 gal Pail (105764)
- DIXON 3/4" NPT SS Combination Nipple Threaded (RST5)
- CONTINENTAL CONTITECH 2/3VX560 Banded Cogged V-Belt, 56" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX560)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 221 x 122in OC, 3 Band (3/B119)
- BALDOR-RELIANCE Baldor-Reliance Plug-in Horsepwer Resistor and Fuse Kit, , 0.035 Ohms, 3.3 Amps (BR0035)
- BALDOR-RELIANCE DC Control Accessory, , Replacement Potentiometer Kit 5K ohm (BC148)
- LEESON ELECTRIC Leeson Motors DC Controls SCR Series, PWM Series , Open Chassis, 1PH, 1/8-1HP/1/4-2HP, 115/230V (174311)
- Autonics DC Stepper Motor Drivers