Shop All DC Stepper Motor Drivers
This Product is Discontinued
Autonics
Stepping Motor Driver, 5-Ph, 20-35VDC, 1.4A (Discontinued)
Mfr # MD5-HD14
Zoro # G1801572
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase Five
- Voltage 20-35 V DC
- Run Method Bipolar
- Resolution / Microstep Divisions 1, 2, 4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250
- Amps Per Phase 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # MD5-HD14
- Zoro # G1801572
- Country of Origin Korea, Republic of
- Category DC Stepper Motor Drivers
Dimensions
Width | 1 9/16 in |
Height | 4 1/8 in |
Min. Input Pulse Width | 0.5 microsec |
Depth | 3 1/16 in |
Overall Width | 1 9/16 in |
Overall Height | 4 1/8 in |
Minimum Input Pulse Width | 0.5 msec |
Overall Depth | 3 1/16 in |
Description
Stepping Motor Driver, Phase Five, Amps per Phase 1.4 A, 20-35 V DC, Bipolar, Mounting 2-Hole, Number of Microstep Divisions 1, 2, 4, 5, 8, 10, 16, 20, 25, 40, 50, 80, 100, 125, 200, 250, Maximum Input Pulse Frequency 1,000 kpps, Minimum Input Pulse Width 0.5 msec, Mounting Pattern 3.799 in on Center, Number of Mounting Holes 2, Mounting Hole Centerline 3.799 in, Overall Height 4 1/8 in, Overall Width 1 9/16 in, Overall Depth 3 1/16 in, Standards CE, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.