Shop All Motor Accessories
Autonics
Stepping Motor Driver, 2-Ph, 24-35VDC, 2.0A
Mfr # MD2U-MD20
Zoro # G3356053
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Run Method Unipolar
- Min. Input Pulse Width 10 microsec
- Phase Two
- Mounting 2-Hole
- Voltage 100-220 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # MD2U-MD20
- Zoro # G3356053
- Country of Origin Korea, Republic of
- Category Motor Accessories
Dimensions
Min. Input Pulse Width | 10 microsec |
Width | 1 9/16 in |
Depth | 3 1/16 in |
Height | 4 1/8 in |
Minimum Input Pulse Width | 10 msec |
Overall Height | 4 1/8 in |
Overall Width | 1 9/16 in |
Overall Depth | 3 1/16 in |
Details
Item | Stepping Motor Driver |
Run Method | Unipolar |
Phase | Two |
Mounting | 2-Hole |
Voltage | 100-220 V AC |
Resolution / Microstep Divisions | 1, 2, 4, 5, 8, 10, 16, 20 |
For Use With | 5PFF1, 5PFF2, 5PFF3 |
Mounting Pattern | 3.799 in on Center |
Amps Per Phase | 2.0 |
Max. Input Pulse Frequency | 50 kpps |
Standards | CE, RoHS |
Amps per Phase | 2 A |
Number of Microstep Divisions | 1, 2, 4, 5, 8, 10, 16, 20 |
Mounting Hole Centerline | 3.799 in |
Maximum Input Pulse Frequency | 50 kpps |
Number of Mounting Holes | 2 |
Description
Stepping Motor Driver, Phase Two, Amps per Phase 2 A, 100-220 V AC, Unipolar, Mounting 2-Hole, Number of Microstep Divisions 1, 2, 4, 5, 8, 10, 16, 20, Maximum Input Pulse Frequency 50 kpps, Minimum Input Pulse Width 10 msec, Mounting Pattern 3.799 in on Center, Number of Mounting Holes 2, Mounting Hole Centerline 3.799 in, Overall Height 4 1/8 in, Overall Width 1 9/16 in, Overall Depth 3 1/16 in, Standards CE, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56 Frame (056T17D2101)
- FUJI ELECTRIC Filter, Inlet (F-89)
- MAIN FILTER Hydraulic Filter, replaces VICKERS FT8503A10A, Return Line, 10 micron, Inside-Out (MF0063770)
- KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease (PG5P3)
- DAYTON Motor Brake, Use w/ 5/8 In Dia Shafts (4UEZ4)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- WEG Overload 22-32 Amp (RW27-1D3-U032)
- GENTEQ ECM Motor Diagnostic Tool (GA447)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- EATON Lug and Cable Kit, 2 Cables (EML28)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- Autonics Motor Accessories