Shop All Stepper Motors
Autonics
Stepper Mtr, 5-Ph, 34 Fr, Geared, 2.8A
Mfr # A140K-G599-G5
Zoro # G2587961
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Five
- Frame Size NEMA 34 / 85mm
- Shaft Type Geared Shaft
- Max. Holding Torque 13.73nm / 1944.23 oz-in
- Amps Per Phase 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # A140K-G599-G5
- Zoro # G2587961
- Country of Origin Korea, Republic of
- Category Stepper Motors
Dimensions
Frame Size | NEMA 34 / 85mm |
Shaft Dia. | 18 mm |
Width | 2 3/8 in |
Height | 2 3/8 in |
Overall Length | 5 11/16 in |
Shaft Length | 32 mm |
Length Less Shaft | 6 1/4 in |
Description
Stepper Motor, Five Phase, Voltage 3.64V DC/Phase, NEMA 34 / 85mm Frame, Max. Holding Torque 13.73nm / 1944.23 oz-in, Rotor Inertia 2,700 g/sq cm, Amps per Phase 2.8 A, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Shaft Dia. 18 mm, Shaft Length 32 mm, Motor Shaft Design Geared
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION 12 in. Extension for Manually or Air-Operated Grease Guns (5812)
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F8)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 6.7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG4)
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Shaft Type, 2.8A (A16K-G569)
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Shaft Type, 1.4A (A16K-M569)
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Rotary, 35 N-m (A35K-M566 - R5)
- VEXTA 0.2A AMP 24V-DC STEPPER MOTOR (PH264-03B)
- LIN ENGINEERING STEPPER MOTOR (DO-4118L-08P-01)
- WEG DC Motor 3Hp 180V 4P (MT-040)
- Autonics DC Motors