Shop All Stepper Motors
Autonics
Stepper Mtr, 5-Ph, 23 Fr, Shaft Type, 2.8A
Mfr # A16K-G569
Zoro # G3180335
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 5
- Frame Size NEMA 24 / 60mm
- Shaft Type Solid Shaft
- Max. Holding Torque 1.63nm / 230.53 oz-in
- Amps Per Phase 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # A16K-G569
- Zoro # G3180335
- Country of Origin Korea, Republic of
- Category Stepper Motors
Dimensions
Frame Size | NEMA 24 / 60mm |
Shaft Dia. | 8 mm |
Height | 1 11/16 in |
Overall Length | 3 1/2 in |
Width | 1 11/16 in |
Shaft Length | 22 1/2 mm |
Length Less Shaft | 3 1/2 in |
Description
Stepper Motor, Five Phase, Voltage 1.57V DC/Phase, NEMA 24 / 60mm Frame, Max. Holding Torque 1.63nm / 230.53 oz-in, Rotor Inertia 560 g/sq cm, Amps per Phase 2.8 A, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Shaft Dia. 8 mm, Shaft Length 22 1/2 mm, Motor Shaft Design Solid
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M3-4 (QSM-M3-4)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/8 In. (21EM18)
- NATIONAL Small Bore Inch Seal, 471652V (471652V)
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Shaft Type, 1.4A (A16K-M569)
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Rotary, 35 N-m (A35K-M566 - R5)
- AUTONICS Stepper Mtr, 5-Ph, 34 Fr, Geared, 2.8A (A140K-G599-G5)
- VEXTA 0.2A AMP 24V-DC STEPPER MOTOR (PH264-03B)
- WEG DC Motor 3Hp 180V 4P (MT-040)
- LIN ENGINEERING STEPPER MOTOR (DO-4118L-08P-01)
- Autonics Stepper Motors