Shop All Stepper Motors
Autonics
Stepper Mtr, 5-Ph, 23 Fr, Shaft Type, 1.4A
Mfr # A16K-M569
Zoro # G1537094
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Five
- Frame Size NEMA 24 / 60mm
- Shaft Type Solid Shaft
- Max. Holding Torque 1.63nm / 230.53 oz-in
- Amps Per Phase 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # A16K-M569
- Zoro # G1537094
- Country of Origin Korea, Republic of
- Category Stepper Motors
Dimensions
Frame Size | NEMA 24 / 60mm |
Shaft Dia. | 8 mm |
Height | 1 11/16 in |
Width | 1 11/16 in |
Overall Length | 3 1/2 in |
Shaft Length | 22 1/2 mm |
Length Less Shaft | 3 1/2 in |
Description
Stepper Motor, Five Phase, Voltage 2.27V DC/Phase, NEMA 24 / 60mm Frame, Max. Holding Torque 1.63nm / 230.53 oz-in, Rotor Inertia 560 g/sq cm, Amps per Phase 1.4 A, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Shaft Dia. 8 mm, Shaft Length 22 1/2 mm, Motor Shaft Design Solid
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 06B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 3/8" Ptch, 06Bhmrb, PK10 (06BHMRB)
- BUYERS PRODUCTS 2 Spool Directional Control Valve 4-Way Spring Center/4-way Spring Center (HV211AAGOOD0)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z651, 5JEP5 (RCKIT700)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 15.00" OD (5V1503)
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Shaft Type, 2.8A (A16K-G569)
- AUTONICS Stepper Mtr, 5-Ph, 34 Fr, Geared, 2.8A (A140K-G599-G5)
- AUTONICS Stepper Mtr, 5-Ph, 23 Fr, Rotary, 35 N-m (A35K-M566 - R5)
- VEXTA 0.2A AMP 24V-DC STEPPER MOTOR (PH264-03B)
- LIN ENGINEERING STEPPER MOTOR (DO-4118L-08P-01)
- WEG DC Motor 3Hp 180V 4P (MT-040)
- Autonics Stepper Motors