Autonics

Stepper Motor Ribbon Cable, 2m


product price: $12.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards UL Recognized, RoHS
  • Length (In.) 78.75 in
  • Function Connects Driver to Controller
  • For Use With Stepper Motor Drivers, Stepper Motor Motion Controllers
  • Includes Connectors
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 78.75 in

Details

Item Ribbon Cable
Standards UL Recognized, RoHS
Function Connects Driver to Controller
For Use With Stepper Motor Drivers, Stepper Motor Motion Controllers
Includes Connectors
Cable Type 20 Conductor
Shop By Closeouts

Description

Ribbon Cable, For Use With Stepper Motor Drivers, Stepper Motor Motion Controllers, For Use With Grainger Item Number 5PFF4, 5PFF5, 5PFF6, 5PFF7, 5PFF8, 5PFF9

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.