Shop All Proximity Sensors
Autonics
Rectngulr Proxmity Sensr, 12 to 24VDC, NPN
Mfr # PSN40-20DN
Zoro # G5741337
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Rectangular Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type NPN
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # PSN40-20DN
- Zoro # G5741337
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Length | 47 mm |
Width | 40 mm |
Depth | 40 mm |
Length (Straight Wireway) | 47 mm |
Details
Proximity Sensor Style | Rectangular Proximity Sensor |
Item | Rectangular Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 24V DC |
Proximity Sensor Output Circuit Type | NPN |
Output Mode | NO |
Max. Detecting Distance | 20 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Plastic |
Shielded / Unshielded | Unshielded |
Case Material | Heat Resistant ABS |
Proximity Sensor Operating Frequency | 100 Hz |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
Max. Current Load | 200mA |
IP Rating | 67 |
Description/Special Features | Square |
Standards | CE certified |
Description
Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type NPN, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Heat Resistant ABS, Length 47 mm, Width 40 mm, Depth 40 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 6 Hr, Hold Feature (FD6HHW)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X3K1WP/25)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Black (327124)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5AC)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5DN)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- AUTONICS Rectngular Proxmity Sensr, 12 to 24VDC, NO (PSN17-8DN)
- AUTONICS Proximity Sensor, Inductive, 30 mm, Round (PR30-10AO)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-4DP)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129A01-A1)
- Autonics Proximity Sensors