Shop All Proximity Sensors
Autonics
Proximity Sensor, Inductive, 18 mm, Round
Mfr # PRD18-14DP
Zoro # G5633275
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Autonics
- MFR # PRD18-14DP
- Zoro # G5633275
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Length | 53 mm |
Proximity Sensor Diameter | 18 mm |
Length (Straight Wireway) | 53 mm |
Details
Item | Cylindrical Proximity Sensor |
Proximity Sensor Style | Cylindrical Proximity Sensor |
Proximity Sensing Method | Inductive |
Proximity Sensor Power Requirement | 12 to 24V DC |
Proximity Sensor Output Circuit Type | 3 Wire PNP |
Output Mode | NO |
Max. Detecting Distance | 14 mm |
Proximity Sensor Electrical Connection | 2m Cable |
Basic Proximity Sensor Case Material | Metal |
Shielded / Unshielded | Unshielded |
Proximity Sensor Operating Frequency | 200 Hz |
Case Material | Nickel Plated Brass with Plastic Face |
Description/Special Features | Round |
Operating Temp. Range | -13 Degrees to 158 Degrees F |
IP Rating | 67 |
Standards | CE Compliance |
Max. Current Load | 200mA |
Description
Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 12 to 24V DC, Unshielded, Proximity Sensor Operating Frequency 200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 14 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, IP Rating 67, Case Material Nickel Plated Brass with Plastic Face, Length 53 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 200mA, Description/Special Features Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- NITE IZE 24" L Gear Tie OR PK 2 (GT24-31-2R3)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2-1/2)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- AUTONICS Proximity Sensor, Inductive, 18 mm, Round (PR18-5DN)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRCM12-4DP)
- AUTONICS Proximity Sensor, Capacitive, 18 mm, Round (CR18-8AO)
- AUTONICS Rectngular Proxmity Sensr, 12 to 24VDC, NO (PSN17-8DN)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- AUTONICS Proximity Sensor, Inductive, 30 mm, Round (PR30-10AO)
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- Autonics Sensors